missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Novus Biologicals™ Anti-Mouse Ig (H+L) Comp-Bead 2 Population (3.0-3.4 um) Kit
Shop All Bio Techne ProductsSpecifications
Specifications
| Content And Storage | Store at 4°C in the dark. Do not freeze. |
| Quantity | 5 mL |
| Target | Anti-Mouse Ig (H+L) Comp-Bead 2 Population (3.0-3.4 um) |
| Formulation | PBS, 0.2% BSA |
| For Use With (Application) | Flow Cytometry |
| Product Type | Kit |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?