missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 39-124 Interlock Cotton Lined Nitrile Gloves

Product Code. 12680882 Shop All Ansell Products
Click to view available options
Size:
7
8
10
Unit Size:
12 pairs

Product Code. 12680882

Brand: Ansell 39124070

Only null left
Add to basket
Add to basket

Cotton lined, reinforced nitrile gloves provide heavy-duty mechanical and chemical protection for wide variety of work environments.

  • Liquid and chemical protection
  • Offers optimum comfort for use with long-lasting tasks
  • Enhanced dexterity for high levels of wet and dry grip

Applications:

  • Adjusting panels parts components
  • Applying finish to materials, products
  • Assembly and disassembly of equipment
  • Equipment repair, maintenance
  • Handling materials with sharp or rough edges
  • Oil, fluids and filter change
  • Production line support and maintenance
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance FDA 21 CFR 177.2600
Certifications/Compliance (Europe) CE 0493, EN 420:2003 + A1:2009, Category III, EN ISO 374
Chlorinated No
Applications Industrial
Color Green
Cut Resistance Rating ANSI A1
Latex Free Yes
Material Nitrile
Product Type Chemical-resistant Gloves
Size 7
EN388 Standard EN 388:4111B, EN 388:4111
EN 421 No
EN ISO 374-1 CHEMICAL LETTER CODES JKT
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Gauntlet
Grip Design Rough
Liner Material Interlock Knit/Cotton
Lining Lined
Model 39-124/7
Series AlphaTech™ 39-124
Length (English) 14 in.
Length (Metric) 35 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.