missing translation for 'onlineSavingsMsg'
Learn More

Ansell PVA™ 15-554 Red Polyvinyl Alcohol Immersion Gloves

Catalog Number p-143512
34.19 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.


Click to view available options
Size:
9
10
PVA coating is water soluble. Do not use in water or water-based solutions.
PVA coating is water soluble. Do not use in water or water-based solutions.

Suitable for handling strong organic solvents. Comfortable anatomical glove with pre-curved fingers and winged thumb. Soft two-piece knitted liner cushions the hand and absorbs perspiration.

  • Ideal for working with epoxies, handling strong organic solvents and a variety of electronic applications
  • Coated with polyvinyl alcohol (PVA) to resist aromatics, aliphatics and chlorinated solvents that quickly deteriorate rubber, neoprene and PVC gloves
  • Limited absorption and extraction characteristics of PVA also eliminate swelling and shrinking
  • Weight is only half as much as neoprene-coated gauntlets
  • Interlock knit lining provides greater flexibility
  • Curved, preflexed fingers and wing thumb provide natural fit
ANSI Abrasion Rating ANSI 3
Certifications/Compliance (Europe) CE 0493, EN1149 + EN16350
Color Red
Latex Free Yes
Material PVA
Size 9
EN388 Standard EN 388:3121A, EN 388:3121
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES BCDFIJ
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Gauntlet
Grip Design Smooth
Liner Material Knit
Lining Lined
Model 15-554 9 214306
Series AlphaTec™ 15-554
Length (English) 14 in.
Length (Metric) 35.5 cm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'