missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-541 Lightweight Cut-Resistant Gloves, Palm Coated with INTERCEPT™ and GRIP™ Technology

Product Code. 16079891 Shop All Ansell Products
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
12 pairs

Product Code. 16079891

Brand: Ansell 11541100

Only null left
Add to basket
Add to basket

Cut protection gloves feature comfort, flexibility and an ultra lightweight style. Enhanced abrasion resistance and grip are ideal for a wide variety of industries.

  • INTERCEPT technology offers cut protection
  • ANSELL GRIP Technology to work in oily or wet conditions
  • Features ZONZ™ Comfort Fit Technology for breathability and ergonomic movement
  • Palm coating and FORTIX™ Technology formulation for abrasion resistance and grip
  • Silicone free nitrile coating material
  • Dirt masking palm for longer wear times
  • Knit wrist cuff style
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance (Europe) EN 420:2003 + A1:2009; Category III
Construction Knit
Coating Material Nitrile
Color Gray
Cut Resistance Rating ANSI A4
Hand Specific
Latex Free Yes
Material Aramid Fiber, Nylon, Spandex, Stainless Steel Fiber, Foam Nitrile
Product Type Cut-resistant Gloves
Size 10
EN388 Standard EN 388:4X21D, EN 388:4421
For Use With (Application) Assembly of small parts and components, handling small sharp metal parts, light duty stamping, maintenance
Gender Unisex
Glove Cuff Style Knit
Grip Design Ansell GRIP™ Technology
Liner Material Aramid Fiber, Nylon, Spandex, Stainless Steel
Lining Lined
Model 11-541 10
Packaging Type Case
Puncture Rating ANSI/ISEA 105-16 Level 2
Series HyFlex™ 11-541
Thumb Style Wing
Length (English) 7.7 in.
Length (Metric) 19.6 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.