missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-644 Polyurethane-Coated Cut Protection Gloves, Ergonomic Design

Product Code. 18674313
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Unit Size:
144 pairs
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
18674313 Large 144 pairs
18644313 X-Small 144 pairs
18654313 Small 144 pairs
18664313 Medium 144 pairs
18684313 X-Large 144 pairs
18694313 2X-Large 144 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 18674313 Supplier Ansell Supplier No. 11644090
 Restricted Item
Estimated Shipment: 10-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Lightweight gloves feature an ergonomic fit that gives the perfect balance of protection and precision when working with small, sharp parts.

  • Intercept Technology™ with ergonomic Design
  • Proprietary blend of high performance polyethylene yarn with a polyurethane palm coating
  • Molds naturally to the hand, preventing fatigue
  • Soft and cool to the skin for all-day comfort
  • ANSI Level 2 cut protection
  • ANSI Level 5 abrasion protection
  • Proprietary gray polyurethane coating provides a sure grip in both light oil and dry applications
  • Increases worker assurance when handling sharp objects
  • Resistance to tears and punctures
  • Gray palm coating hides soil
  • Durable and Launderable
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 5
Certifications/Compliance (Europe) CE, EN 420:2003 + A1:2009; Category II
Construction Knit
Coating Material Polyurethane
Color Gray, White
Cut Resistance Rating ANSI A2
Hand Specific
Latex Free Yes
Material HPPE
Product Type Cut-resistant Gloves
Size Large
EN388 Standard EN 388:4342B, EN 388:4342
For Use With (Application) Automotive, machinery and equipment, metal fabrication, utilities, warehousing
Glove Cuff Style Knit
Liner Material HPPE, Nylon, Spandex
Model 11-644/L
Series HyFlex™ 11-644
Length (English) 8.1 in.
Length (Metric) 20.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.