missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 27-600 Nitrile Coated Heavy Duty Work Gloves - Safety Cuff
Click to view available options
Size:
8
9
10
11
Description
- Designed to be extra tough for use in environments that involve rough, abrasive materials
- Constructed of cotton and jersey fabric for a high level of user comfort
- Unique nitrile coating provides barrier protection against oil and grease
- Safety cuff increases protection to the wrist
Specifications
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category II |
Construction | Cut & Sewn |
Coating Material | Nitrile |
Color | Blue, Natural |
Cut Resistance Rating | ANSI A1 |
Hand | Specific |
Material | Cotton |
Product Type | Dip-coated Gloves |
Size | 10 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'