missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell EDGE™ 40-400 Porous Nitrile Coated Medium Duty Cotton Gloves
Click to view available options
Size:
8
10
Description
- Ergonomic, light, flexible, and tough
- Porous nitrile coating helps channel oil away from the glove's surface for a firm grip
- Designed to mold to the hand for improved movement and dexterity
- Ideal for quick and accurate handling
Specifications
ANSI Abrasion Rating | ANSI 3 |
Coated Area | Palm, Fingers |
Construction | Cut & Sewn |
Coating Material | Nitrile Foam |
Color | Natural |
Cut Resistance Rating | ANSI A1 |
Exterior Finish | No Texture |
Hand | Specific |
Material | Cotton |
Product Type | Dip-coated Gloves |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'