missing translation for 'onlineSavingsMsg'
Learn More

Ansell AccuTech™ 91-225 Sterile Latex Cleanroom Gloves
BIOPHARMA

Product Code. 12300170 Shop All Ansell Products
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
Unit Size:
200 pairs
This item is not returnable. View return policy

Product Code. 12300170

Brand: Ansell 91225065

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thick, clean, and sterile latex with a hand-specific design for comfort and dexterity. Recommended for Class 100/ISO 5 cleanroom environments.

  • Disposable sterile gloves' hand-specific ergonomic design combines comfort and dexterity.
  • Compatible with Class 100 (ISO 5)/Grade A cleanroom environments.
  • Thickness levels ensure a blend of protection and tactile sensitivity.
  • Enhanced with PEARL™ Allergen Reduction Technology which minimizes protein content during the manufacturing process.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance 21 CFR 820 Quality System Regulations, AS/NZS 4179, ASTM D3577, ASTM D7160
Certifications/Compliance (Europe) CE 0493, EN 420:2003 + A1:2009, EN 556, EN ISO 374-1:2016, EN ISO 374-5:2016
Chemotherapeutic Rated No
Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 1
Coating Material Latex
Color Natural
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 9.1 mil
Finger Thickness (Metric) 0.23 mm
Hand Specific
Laboratory/Cleanroom Use Cleanroom Use
Latex Free No
Material Latex
Palm Thickness (English) 9.1 mil
Palm Thickness (Metric) 0.23 mm
Powdered Powder Free
Product Type Cleanroom Gloves
Size 6.5
Sterility Sterile
Thickness (English) 9.1 mil
Thickness (Metric) 0.23 mm
Glove Cuff Style Straight
Grip Design Smooth
Manufacturing/QMS Audit Standards ISO 9001:2015
Model 91-225
Series AccuTech™ 91-225
Tensile Strength 24 MPa
Length (English) 11.8 in.
Length (Metric) 30 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.