missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Anodized Aluminum Blocks

Product Code. 11771647
Change view
Click to view available options
Holds:
12 x 15 mL Tubes
12 x 16 mm Tubes
20 x 10 mm Tubes
20 x 12 mm Tubes
20 x 13 mm Tubes
24 x 0.5 mL Tubes
24 x 1.5 mL Tubes
24 x 2.0 mL Tubes
35 x 6 mm Tubes
48 x 0.2 mL Tubes
5 x 50 mL Tubes
6 x 20 mm Tubes
6 x 25 mm Tubes
96-well PCR Plate
N/A, Solid for Machining
Unit Size:
Each
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Unit Size
11771647 5 x 50 mL Tubes Each
11471977 24 x 0.5 mL Tubes Each
11421987 20 x 13 mm Tubes Each
11441987 12 x 16 mm Tubes Each
11401987 20 x 10 mm Tubes Each
11761637 12 x 15 mL Tubes Each
11411987 20 x 12 mm Tubes Each
11471987 6 x 25 mm Tubes Each
11491987 96-well PCR Plate Each
11491977 35 x 6 mm Tubes Each
11481977 24 x 1.5 mL Tubes Each
11461987 6 x 20 mm Tubes Each
11461977 24 x 2.0 mL Tubes Each
11451977 48 x 0.2 mL Tubes Each
11441977 N/A, Solid for Machining Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 11771647 Supplier Fisherbrand™ Supplier No. D1150TALL
  • ONLINE EXCLUSIVE PRICE
    £138.31
    £101.35 / Pack of 1
    Save £36.96
    26% Off
 Restricted Item
Estimated Shipment: 17-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Useful for a variety of applications in molecular biology, histology, clinical, environmental and industrial settings. Fisherbrand™ Anodized Aluminum Blocks are for use with Fisherbrand Digital Block Heaters.

  • Excellent heat transfer
  • Anodized to resist thermal shock
  • Available to fit a range of test tube counts and sizes

Specifications

Description Holds 5 x 50mL Tubes
For Use With (Equipment) Test Tubes
Holds 5 x 50 mL Tubes
Material Anodized Aluminum
Type Block
Weight (Metric) 1 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.