missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Anodized Aluminum Blocks
Description
- Excellent heat transfer
- Anodized to resist thermal shock
- Available to fit a range of test tube counts and sizes
Specifications
Specifications
| Description | Holds 20 x 10mm Tubes |
| For Use With (Equipment) | Test Tubes |
| Holds | 20 x 10 mm Tubes |
| Material | Anodized Aluminum |
| Type | Block |
| Weight (Metric) | 1 kg |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?