missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Anisomycin, MP Biomedicals™
Shop All MP Biomedicals Products
Click to view available options
Quantity:
10 mg
25 mg
Unit Size:
10mg
25mg
Description
Anisomycin is an antiprotozoal agent that inhibits protein synthesis and activates a restricted subset of kinases currently only identified by p54 and MAP kinase. It can be used as a study aid for cytoplasmic signals resulting in nuclear signaling and induction of c-fos and c-jun. Usage Statement: Unless specified otherwise, MP Biomedical™ products are for research or further manufacturing use only, not for direct human use.
Specifications
Specifications
| Physical Form | Powder |
| Source | Streptomyces griseolus |
| Color | White |
| Quantity | 25 mg |
| Percent Purity | ≥97% |
Safety and Handling
Product Identifier
- Anisomycin
- Danger
- Acute toxicity Category 3
- H301-Toxic if swallowed.
- P264-Wash thoroughly after handling.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P321-Specific treatment (see on this label).
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : Anisomycin
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction