missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente™ Angled Two-Neck Round-Bottom Flask

Product Code. 10788831
Change view
Click to view available options
Capacity (Metric):
100 mL
500 mL
1000 mL
Description:
Center neck - NS 24/29, Side Neck - NS 14/23
Center neck - NS 29/32, Side Neck - NS 14/23
Center neck - NS 29/32, Side Neck - NS 19/26
Center neck - NS 29/32, Side Neck - NS 29/32
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Description Unit Size
10788831 1000 mL Center neck - NS 29/32, Side Neck - NS 14/23 Each
10000311 100 mL Center neck - NS 29/32, Side Neck - NS 29/32 Each
10070221 500 mL Center neck - NS 24/29, Side Neck - NS 14/23 Each
10284571 1000 mL Center neck - NS 29/32, Side Neck - NS 19/26 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10788831 Supplier Lenz Laborglasintrumente™ Supplier No. 03214170
Estimated Shipment: 12-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Distillation flasks with angled side neck (20°)

  • Distillation flasks acc. to DIN 12394 and in addition to DIN standard
  • With NS
  • With angled side neck (20°)
  • With inscription label
  • Material: DURAN™

Specifications

Description Center neck - NS 29/32, Side Neck - NS 14/23
Capacity (Metric) 1000 mL
Material Borosilicate Glass (3.3)
No. per Pack 1
Diameter (Metric) Outer 131 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.