missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente™ Angled Three-Neck Round-Bottom Flasks

Product Code. 10200931
Change view
Click to view available options
Capacity (Metric):
10,000 mL
2000 mL
250 mL
Description:
Center neck- NS 24/29, Side necks - NS 19/26
Center neck- NS 29/32, Side necks - NS 29/32
Center neck- NS 45/40, Side necks - NS 29/32
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Description unitSize
10200931 2000 mL Center neck- NS 29/32, Side necks - NS 29/32 Each
12560207 250 mL Center neck- NS 24/29, Side necks - NS 19/26 Each
10458402 10,000 mL Center neck- NS 45/40, Side necks - NS 29/32 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10200931 Supplier Lenz Laborglasintrumente™ Supplier No. 03314473
Sample Preparation and Storage Essentials
Use promo code 27996
View all promotions
Estimated Shipment: 01-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Three-neck distillation flasks with two angled side necks (20°)

  • Acc. to DIN 12394 and in addition to DIN standard
  • With two angled side necks (20°)
  • With conical ground joints
  • With inscription label
  • Material: DURAN™

Specifications

Description Center neck- NS 29/32, Side necks - NS 29/32
Capacity (Metric) 2000 mL
Material Borosilicate Glass (3.3)
Neck Style Three-necks with two angled side necks
No. per Pack 1
Product Type Distillation Flask
Diameter (Metric) Outer 166 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.