missing translation for 'onlineSavingsMsg'
Learn More

BD Medical™ Angiocath™ IV Catheter, 14G x 13.3cm

Product Code. 15705978
Change view
Click to view available options
Needle Gauge:
14 G
Unit Size:
Pack of 50
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge unitSize
15705978 14 G Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15705978 Supplier BD Medical™ Supplier No. 382269

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The name providers trust in IV catheters. BD Angiocath™ IV Catheter, 14G x 13.3cm is a longer-length peripheral IV catheter that features a thin-wall design and a tapered tip for smooth insertion and optimal flow rate.

  • Designed with FEP polymer features a thin-wall design and a tapered tip
  • Design results in a smooth insertion and optimal flow rates
  • Available in a longer length for special placement
TRUSTED_SUSTAINABILITY

Specifications

Material FEP Polymer (Catheter), Plastic (Hub), Stainless Steel (Needle)
Color Orange
Needle Gauge 14 G
Diameter (Metric) Inner 1.529 to 1.646 mm
Diameter (Metric) Outer 2.088 to 2.129 mm
Latex Free Yes
Length (English) 5.25 in.
Length (Metric) 13.3 cm
Product Type Peripheral IV Catheter
Disposable Single-use
Quantity 50 Pk.
Needle Point Style Bevel
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.