missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional Andrex™ Ultimate Quilts Toilet Tissue

Product Code. p-200113297
Click to view available options
Packaging Quantity:
4 x 9 Rolls
Unit Size:
36 rolls
This item is not returnable. View return policy

Product Code. 30560037

Brand: Kimberly-Clark Professional 4474132

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Ultimate quilts toilet tissue softest and most comforting toilet roll for skin.

  • Ultimate Quilts toilet tissue is our softest and most comforting toilet roll for skin
  • Dermatologically tested, our thick, super soft tissue sheets have a unique Air Pocket™ texture
  • All of our primary packaging material is made using at least 30% recycled material
  • Dermatologically tested, our thick, super soft tissue sheets have a unique Air Pocket™ texture
  • Approved by the British Skin Foundation
  • All of our primary packaging material is made using at least 30% recycled material
TRUSTED_SUSTAINABILITY

Specifications

Product Type Toilet Paper Roll
Length (English) 16.8 in.
Length (Metric) 42.8 cm
Width (English) 12.3 in.
Width (Metric) 31.3 cm
Material Tissue
Packaging Quantity 4 x 9 Rolls
Size Standard Roll
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.