missing translation for 'onlineSavingsMsg'
Learn More

Brady™ and TLS-PC Link™ Labels

Product Code. p-3548601
Click to view available options
Adhesive Type:
Acrylic, Permanent
Rubber, Permanent
Rubber, Repositionable
Finish:
Gloss
Semi-gloss
Dimensions (LxW):
0.5 in. x 1.5 in.
0.5 x 1 in.
0.75 x 0.5 in.
0.75 x 1.5 in.
Material:
Polyester
Vinyl Cloth
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 10234302

Brand: Brady™ 062660

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

and TLS-PC Link™ Labels are printable labels for thermal transfer printers that can be permanent or repositionable.

  • Glossy white finish with permanent acrylic (B-423) meets requirements of a halogen-free material per DIN VDE 0472 part 815 and has a service temperature of -94 to 230° F (-70 to 110° C).
  • The adhesive and cloth backing (B-498) offers excellent holding power, yet allow for clean removal and repositioning.
  • Glossy white polyester with permanent rubber based (B483) adhesive, material is designed for high adhesion to textured metals and low surface energy plastics.

Specifications

Certifications/Compliance UL, RoHS 2002/95/EC
Description TLS 2200/TLS PC Link Labels
Adhesive Type Rubber, Repositionable
Color White
Finish Semi-gloss
Format Label
Material Vinyl Cloth
Product Type Thermal Transfer Label
Sterility Non-sterile
For Use With (Application) Barcoding, Centrifuge tube, Component ID, Eppendorf tube, Equipment ID, General purpose ID, PCR tube, Through hole-top, Wire and cable marking
For Use With (Equipment) BMP™71, TLS 2200™, TLS-PC Link™
Labels per Row 1
Quantity 500/Pk.
Shape Rectangle
Temperature Range (Metric) -40°C to +80°C
Thickness (English) 0.0073 in.
Thickness (Metric) 0.185 mm
Vertical Repeat (Metric) 22.22 mm
Dimensions (LxW) 0.75 x 0.5 in.
Width (English) 0.5 in.
Width (Metric) 12.70 mm
Height (English) 0.75 in.
Height (Metric) 19 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.