missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ and TLS-PC Link™ Labels
Click to view available options
Adhesive Type:
Acrylic, Permanent
Rubber, Permanent
Rubber, Repositionable
Finish:
Gloss
Semi-gloss
Dimensions (LxW):
0.5 in. x 1.5 in.
0.5 x 1 in.
0.75 x 0.5 in.
0.75 x 1.5 in.
Material:
Polyester
Vinyl Cloth
Unit Size:
1 roll
Description
- Glossy white finish with permanent acrylic (B-423) meets requirements of a halogen-free material per DIN VDE 0472 part 815 and has a service temperature of -94 to 230° F (-70 to 110° C).
- The adhesive and cloth backing (B-498) offers excellent holding power, yet allow for clean removal and repositioning.
- Glossy white polyester with permanent rubber based (B483) adhesive, material is designed for high adhesion to textured metals and low surface energy plastics.
Specifications
Specifications
| Certifications/Compliance | UL, RoHS 2002/95/EC |
| Description | TLS 2200/TLS PC Link Labels |
| Adhesive Type | Rubber, Permanent |
| Color | White |
| Finish | Gloss |
| Format | Label |
| Material | Polyester |
| Product Type | Thermal Transfer Label |
| Sterility | Non-sterile |
| For Use With (Application) | Asset tracking, Barcoding, Component ID, Equipment ID, General purpose ID, Panel ID, Rating plates, Voice or data ID |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction