missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Anatom Black/Red Safety Shoes S3 ESD
Click to view available options
Size:
36
37
38
39
40
41
42
43
44
45
46
47
48
Unit Size:
1 pair
Description
- Comfortable, robust and durable shoes
- Comply to EN ISO 20345: 2012, S3, SRC
- ESD dissipative according to EN ISO 61340
- Slip resistant PU double density outsole
- Black/red water and tear resistant Cordura
- Steel toe cap (200 J)
- Textile antipuncture midsole
- Scratch-resistant coated fabric in toe and heel area
- Breathable and antibacterial lining with silver ions
- Removable active comfort insole
Specifications
Specifications
| Color | Black, Red |
| Material | Cordura |
| Size | 36 |
| Toe Material | Steel |
| Certifications/Compliance (Europe) | EN ISO 20345: 2012 S3 SRC, EN ISO 61340 ESD class 1 |
| Gender | Men's |
| Ankle Style | Low-cut |
| Waterproof | Water Resistant |
| Product Type | S3 SRC ESD |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction