missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Anatom 2130 Shoes
Description
- CE EN ISO 20345:2011 S2 SRC
- Microfiber
- White
- Steel toe cap
- Shock absorbant PU midsole
- Slip resistance PU outsole sole
- Replaceable acc Wave insole (article no. 3580)
- Sanitized treated
- Antistatic
- Breathable lining with Silver ions
- Instep area adjustable, with elastic band
- Suitable for heel and foot lift
Specifications
Specifications
| Certifications/Compliance | CE EN ISO 20345:2011 S2 SRC |
| Color | White |
| Material | Microfiber |
| Size | 36 |
| Sole Features | Slip-resistant |
| Sole Material | Polyurethane |
| Style | 2130 |
| Toe Material | Steel |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?