missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kern Sohn Analytical Balance ALJ
Click to view available options
Capacity:
0.01 g to 160 g
0.01 g to 250 g
160 g
250 g
310 g
510 g
82 g, 220 g
Unit Size:
Each
Description
- Rapid and efficient operation thanks to the graphics display. Simple, clear user interface on the display in the following languages: DE, EN, FR, IT, ES, PT
- ALJ-A03: Ionizer to neutralise electrostatic charge for fixed installation in the analytical balance. Particularly convenient handling as you no longer need a separate device. Simply enable the ionizer fan at the push of a button. Suitable for all models, see Accessories
- Adjusting program CAL for quick setting of the balance accuracy using an external test weight
- Short stabilization time
- Weighing with tolerance range (checkweighing): Input of an upper/lower limit value. A visual signal assists with portioning, dispensing or grading
- Dosage aid: High stability mode and other filter settings can be selected
- Internal memory for complete recipes with name and target value of the recipe ingredients. User guidance through display
- Ergonomically optimised keypad for left and right-handed users
- Large glass draught shield with 3 sliding doors for easy access to the items being weighed
- Compact size, practical for small spaces
- Protective working cover included with delivery
Specifications
Specifications
| Capacity | 0.01 g to 160 g |
| Linearity | 0.3 mg |
| Electrical Requirements | Universal Mains Adapter |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction