missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kern Sohn Analytical Balance ADJ
Click to view available options
Capacity:
120 g
210 g
Model:
ADJ
ADJ Compact
Unit Size:
Each
Description
- Automatic internal adjustment in the case of a change in temperature = 2 °C or time-controlled every 3 h, guarantees high degree of accuracy and makes the balance independent of its location of use
- ADJ 600-C3: Compact, space-saving carat balance with a readout of 0.001 ct and a weighing range of 600 ct. The high level of accuracy saves hard cash wherever you are weighing valuable precious stones
- Level indicator and levelling feet for precise levelling of the scale, fitted as standard, to give the most accurate weighing result
- Large glass draught shield with 3 sliding doors for easy access to the items being weighed.
- Compact size, practical for small spaces
- Simple and convenient 6-key operation
Specifications
Specifications
| Capacity | 120 g |
| Readability | 0.1 mg |
| Linearity | 0.4 mg |
| Model | ADJ Compact |
| Repeatability | 0.2 mg |
| Electrical Requirements | Universal Mains Adapter |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction