missing translation for 'onlineSavingsMsg'
Learn More

Kern Sohn Analytical Balance ACJ

Product Code. 17391523
Encompass_Preferred
Click to view available options
Capacity:
82 g
120 g
220 g
320 g
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17391523

Brand: Kern Sohn ACJ 1004M

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Analytical balances with high-quality, single-cell weighing.

  • Automatic internal adjustment in the case of a change in temperature = 2°C or time-controlled every 4 h, guarantees high degree of accuracy and makes the balance independent of its location of use
  • Dosage aid: High stability mode and other filter settings can be selected
  • Simple recipe weighing and documenting with a combined tare/print function. In addition, the ingredients for the recipe are numbered automatically and printed out with their corresponding number and nominal weight
  • Automatic data output to the PC/printer each time the balance is steady
  • Identification number: 4 digits, printed on calibration protocol freely programmable
  • Protective working cover included with delivery
  • Fully automatic manufactured weighing cell from one piece of material
  • Stable temperature behavior
  • Short stabilization time: Steady weight values within approx. 3 sec under laboratory conditions
  • Shock proof construction
  • High corner load performance

Specifications

Capacity 120 g
Readability 0.1 mg
Linearity 0.3 mg
Repeatability 0.2 mg
Electrical Requirements Universal Mains Adapter
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.