missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kern Sohn Analytical Balance ABS
Click to view available options
Capacity:
82 g
120 g
220 g
320 g
Unit Size:
Each
Description
- Adjusting program CAL for quick setting of the balance accuracy using an external test weight
- Dosage aid: High stability mode and other filter settings can be selected
- Simple recipe weighing and documenting with a combined tare/print function. In addition, the ingredients for the recipe are numbered automatically and printed out with their corresponding number and nominal weight
- Automatic data output to the PC/printer each time the balance is steady
- Identification number: 4 digits, printed on calibration protocol freely programmable
- Protective working cover included with delivery
- Fully automatic manufactured weighing cell from one piece of material
- Stable temperature behaviour
- Short stabilization time: Steady weight values within approx. 3 sec under laboratory conditions
- Shock proof construction
- High corner load performance
Specifications
Specifications
| Capacity | 320 g |
| Readability | 0.1 mg |
| Linearity | 0.3 mg |
| Repeatability | 0.2 mg |
| Electrical Requirements | Universal Mains Adapter |
Corrección del contenido de un producto
El Programa Encompass de Fisher Scientific ofrece artículos que no forman parte de nuestra cartera de distribución. Estos productos no suelen tener imágenes ni descripciones detalladas. Sin embargo, nos comprometemos a mejorar su experiencia de compra. Utilice el siguiente formulario para hacernos llegar sus comentarios sobre el contenido de este producto.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido