missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kern Sohn Analytical Balance ABS
Click to view available options
Capacity:
82 g
120 g
220 g
320 g
Unit Size:
Each
Description
- Adjusting program CAL for quick setting of the balance accuracy using an external test weight
- Dosage aid: High stability mode and other filter settings can be selected
- Simple recipe weighing and documenting with a combined tare/print function. In addition, the ingredients for the recipe are numbered automatically and printed out with their corresponding number and nominal weight
- Automatic data output to the PC/printer each time the balance is steady
- Identification number: 4 digits, printed on calibration protocol freely programmable
- Protective working cover included with delivery
- Fully automatic manufactured weighing cell from one piece of material
- Stable temperature behaviour
- Short stabilization time: Steady weight values within approx. 3 sec under laboratory conditions
- Shock proof construction
- High corner load performance
Specifications
Specifications
| Capacity | 220 g |
| Readability | 0.1 mg |
| Linearity | 0.3 mg |
| Repeatability | 0.2 mg |
| Electrical Requirements | Universal Mains Adapter |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction