missing translation for 'onlineSavingsMsg'
Learn More

KERN and SOHN Analytical Balance

Product Code. 18714224
Encompass_Preferred
Change view
Click to view available options
Capacity:
220 g
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
18714224 220 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18714224 Supplier KERN and SOHN Supplier No. ABP 2005AM
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Premium analytical balance with automatic sliding doors and the latest Single-Cell Generation for extremely rapid, stable weighing results

  • This new generation of analytical balances combines a high level of precision with large weighing ranges.
  • With the new Single-Cell Generation, the weighing result is displayed in a fraction of the time with comparable models. Together with the intuitively structured menu, this translates to efficient and rapid work, with 3 automatic sliding doors, which can be opened and closed using sensors, and integrated ioniser as standard
  • With the Memory Function, the balance stores how far the sliding doors have been opened. This prevents contamination and accelerates processes. Touching the sliding doors 'gently' activates the push function and the doors open and shut automatically.
  • The adjustable internal draught shield minimises the effect of air currents in the weighing chamber, guaranteeing maximum stability of the weight readings
  • Navigation pad for quick navigating through the menus
  • Automatic internal adjustment in the case of a change in temperature ≥ 1 °C or time-controlled every 4 h, guarantees high degree of accuracy and makes the balance independent of its location of use
  • The minimum weight of the sample can be manually stored in the device or automatically calculated. For weighings below this value, the balance issues a warning message
  • Dosage aid: High stability mode and other filter settings can be selected
  • Simple recipe weighing and documenting with a combined tare/print function. In addition, the ingredients for the recipe are numbered automatically and printed out with their corresponding number and nominal weight
  • Individual user settings can be stored for up to 10 users: user name/number (can be printed out or added to the record for each process), password, menu language, user profiles, accessing user settings via barcode, additional guest mode for users who are not logged in, authorizations, eg. B. balance adjustment, changing settings or conditioning or modification of a recipe only by the authorized person and performing the formulation by the user
  • RS-232 data interfaces and USB (device) for transferring weighing data and USB (host) to connect a USB keyboard for easy capture of item numbers, recipes, for easier navigation within the menu etc.
  • U.S. FDA 21 Part 11: assists in data integrity in accordance with U.S. FDA 21 Part 11 (for example, weighing result, sample ID, user name, scales ID, ...)
  • Menu languages DE, EN
  • Automatic data output to the PC/printer each time the balance is steady
  • Large glass draught shield with 3 sliding doors for easy access to the items being weighed
  • Multi-function weighing plate included with delivery, minimises the effect of currents of air in the weighing chamber and therefore significantly improves the stabilisation time and repeatability. In addition samples, sample paper, PCR containers, micro centrifuge tubes and many other items that protrude can be easily fixed in place and weighed easily
  • Erlenmeyer flask holder included with delivery
  • Protective working cover included with delivery

Specifications

Capacity 220 g
Display Type Color Graphic
Readability 0.00001 g
Linearity ±0.0001 g
Min. Sample Weight 1 mg
Type Analytical Balance
Dimensions (D x W x H) 220 x 370 x 350 mm
Dimensions (D x W x H) Interior 220 x 370 x 350 mm
Dimensions (L x W x H) 220 x 370 x 350 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.