missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Analog SBB Aqua Plus Boiling Bath

Product Code. 11456437
Change view
Click to view available options
Capacity (Metric):
5 L
12 L
18 L
26 L
Dimensions (D x W x H):
215 x 385 x 270 mm
390 x 385 x 270 mm
570 x 385 x 270 mm
570 x 385 x 300 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Dimensions (D x W x H) unitSize
11456437 18 L 570 x 385 x 270 mm Each
11446437 12 L 390 x 385 x 270 mm Each
11466437 26 L 570 x 385 x 300 mm Each
11436437 5 L 215 x 385 x 270 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11456437 Supplier Grant Instruments™ Supplier No. SBB AQUA 18 PLUS

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Provides steady and continuous 100°C operation. Grant Instruments™ Analog SSB Aqua Plus Boiling Bath will not boil violently, spit, or produce excessive steam.

  • Adjustable energy regulator provides steady boiling
  • Constant level device maintains liquid level
  • Fixed thermal cut-out - independent safety feature
  • Simple, intuitive controls - quick and easy to set temperature
  • Robust and reliable design to withstand everyday wear and tear
  • Choice of sizes to suit individual applications
  • Non-drip polycarbonate lid included as standard
  • 3 year warranty
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 18 L
Temperature Range 100°C
Heating Capacity 2000 w (230V), 1350 w (120V)
Warranty 3 Years
Dimensions (D x W x H) 570 x 385 x 270 mm
Voltage 230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.