missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ AnaeroBox™ 3.5L Box with Lid and Seal

Product Code. 17391830
Change view
Click to view available options
Type:
AnaeroBox
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Unit Size
17391830 AnaeroBox Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17391830 Supplier Thermo Scientific™ Supplier No. AB0035A
  • ONLINE EXCLUSIVE PRICE
    £200.00
    £171.12 / Pack of 1
    Save £28.88
    14% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Successfully culture anaerobic and microaerophilic organisms by achieving the right atmospheric conditions using this combination of Jar, Lid and Seal.

Successfully culture anaerobic and microaerophilic organisms by achieving the right atmospheric conditions using Thermo Scientific™ Oxoid™ AnaeroBox™ 3.5L Box with Lid and Seal.

The Box is designed to be used with Oxoid™ AnaeroGen™ 3.5L Sachet (AN0035A) and Oxoid™ CampyGen™ 3.5L Sachet (CN0035A).

Rapidly achieve the required gaseous conditions with easy-to-use Oxoid™ AnaeroBox™ 3.5L Box with Lid and Seal.

The AnaeroBox is designed to be used with Oxoid™ AnaeroGen™ 3.5L Sachet (AN0035A) and Oxoid™ CampyGen™ 3.5L Sachet (CN0035A).

The AnaeroGen 3.5L Sachet (AN0035A) produces an anaerobic atmosphere rapidly without the use of water or catalyst. No hydrogen is produced. The oxygen is absorbed rapidly without a build-up of pressure. The final atmosphere contains less than 1% oxygen supplemented with carbon dioxide - ideal for optimum growth of anaerobes and increased colony size.

The CampyGen 3.5L Sachet (CN0035A) produces a microaerophilic atmosphere rapidly without the use of water or catalyst. No hydrogen is produced. The oxygen is absorbed rapidly without a build-up of pressure. The final atmosphere contains an ideal microaerobic atmosphere of 8-9% oxygen and 7-8% carbon dioxide.

Oxoid™ AnaeroGen™ 3.5L Sachet (AN0035A) and Oxoid™ CampyGen™ 3.5L Sachet (CN0035A) are not included.

TRUSTED_SUSTAINABILITY

Specifications

Type AnaeroBox
Description 3.5 L AnaeroBox
Quantity Each
Volume (Metric) 3.5 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.