missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Ampule Pod, 1/4 in. ID tubing: Freeze-Drying Ampule Accessory

Product Code. 17496883 Shop All Labconco Corporation Products
Change view
Click to view available options
Diameter (English):
3.8 in.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Unit Size
17496883 3.8 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17496883 Supplier Labconco™ Supplier No. 7205100
  • ONLINE EXCLUSIVE PRICE
    £748.00
    £704.75 / Pack of 1
    Save £43.25
    5% Off
 Restricted Item
Estimated Shipment: 20-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Connects up to 15 ampules to a single valve port on a freeze dryer.

Ampule Pod, 1/4 in. ID
  • Allows for simultaneous freeze drying of up to 15 ampules
  • Polypropylene base has (15) 1/4 in. ID tubing ports each with silicone tubing for attachment of ampules
  • Includes 15 plugs, 2 each clamps and 1 straight stainless steel adapter
  • Adapter attaches to a single valve port on freeze dryer
  • Ampules not included

Specifications

Type Ampule Adapter
Material Polypropylene
For Use With (Equipment) FreeZone™ Freeze Dryers
Includes Base with 15 tubing ports, 15 plugs, 2 clamps, and 1 straight stainless steel adapter
Diameter (English) 3.8 in.
Height (English) 7.5 in.
Height (Metric) 19.05 cm
Length (English) 9.7 in.
Length (Metric) 24.6 cm
Shipping Weight (English) 2.5 lb.
Weight (English) 1.5 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.