missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Amplitude™ Sigma™ Mop Wipes
BIOPHARMA

Product Code. 16685524 Shop All Contec Products
Change view
Click to view available options
Dimensions (L x W):
12 x 16 in.
Unit Size:
Pack of 1000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
16685524 12 x 16 in. Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16685524 Supplier Contec™ Supplier No. NWCP0100

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Mop wipes used for disinfection, entrap microorganisms, enabling them to be removed from the environment when wipe cover is changed

  • Part of the VertiKlean™ MAX™ Mop Wipe System
  • For quick and easy mopping of floors, walls and other flat surfaces in controlled environments
  • Can be used to apply disinfectant solutions to surfaces
  • Removes contaminants easily from environment
  • Presaturated wipe covers eliminate the need for a bucket and wringer
TRUSTED_SUSTAINABILITY

Specifications

Product Type Non-woven Cellulose/Polyester Mop
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 16 in.
Width (Metric) 40.6 cm
Dimensions (L x W) 12 x 16 in.
Packaging Quantity 50/Pk., 20 Pk./Cs.
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.