missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- AmpliPur Expert Tips are designed to fit various pipette brands for maximum convenience on the bench.
- Equipped with a filter, they also help prevent cross-contamination.
- Ideal for Molecular Biology.
- These tips significantly contribute to molecular testing performance by ensuring sample integrity during the pipetting process.
- Manufactured according to the certified Gilson quality standard, AmpliPur Expert Tips comply with ISO 8655 requirements and are certified free of RNase and DNase, preserving your sample integrity.
Specifications
Specifications
| Volume (Metric) | 0.5 to 10 μL |
| Filtered | Filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Rack Color | Red |
| Autoclavable | Not Autoclavable |
| Length (English) | 1.5 in. |
| Length (Metric) | 39.1 mm |
| Certifications/Compliance | ISO 8655 |
| Clean Claims | Yes |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
