Learn More
Ammonium iron(III) citrate, brown
Description
Ammonium iron(III) citrate, brown is used in medicine, in making blueprints, and as a feed additive. It is also used as an iron supplement and food enhancer.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Ammonium iron(III) citrate, brown is used in medicine, in making blueprints, and as a feed additive. It is also used as an iron supplement and food enhancer.
Solubility
Soluble in water.1200 g/L (20°C)
Notes
Hygroscopic. Desiccate at room temperature. Store in the dark. Store under inert gas.
Specifications
Specifications
| Color | Brown |
| Quantity | 1000 g |
| Merck Index | 14,4017 |
| Solubility Information | Soluble in water.1200g/L (20°C) |
| Odor | Weak |
| Sensitivity | Hygroscopic; Light sensitive |
| Chemical Name or Material | Ammonium iron (III) citrate |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.