Learn More
Ammonium iron(III) citrate, brown
Description
Ammonium iron(III) citrate, brown is used in medicine, in making blueprints, and as a feed additive. It is also used as an iron supplement and food enhancer.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Ammonium iron(III) citrate, brown is used in medicine, in making blueprints, and as a feed additive. It is also used as an iron supplement and food enhancer.
Solubility
Soluble in water.1200 g/L (20°C)
Notes
Hygroscopic. Desiccate at room temperature. Store in the dark. Store under inert gas.
Specifications
Specifications
| Color | Brown |
| Quantity | 250 g |
| Merck Index | 14,4017 |
| Solubility Information | Soluble in water.1200g/L (20°C) |
| Odor | Weak |
| Sensitivity | Hygroscopic; Light sensitive |
| Chemical Name or Material | Ammonium iron (III) citrate |
RUO – Research Use Only
Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.