missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Light emission from calcium tungstate phosphor is fully compatible with Hyperfilm™ MP
- Use with Sensitize™ Pre-Flash Unit for even higher sensitivity and accurate quantitation
- Fine grain screens give clear band resolution
- Available in a full range of sizes
Specifications
Specifications
| Product Type | Hyperscreen |
| Description | Hyperscreen intensifying screens are economical high-performance calcium tungstate screens. They can be used with pre-flashed film to give an increase in sensitivity while retaining a linear response that allows quantitation of results. |
| Length (English) | 7.99 in. |
| Length (Metric) | 203 mm |
| Width (English) | 10 in. |
| Width (Metric) | 254 mm |
| For Use With (Application) | Used with pre-flashed film to give an increase in sensitivity while retaining a linear response that allows quantitation of results |
| Dimensions (LxW) | 8 x 10 in. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?