missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Amersham™ Hypercassette™ Autoradiography Cassette

Product Code. 10734997 Shop All Cytiva Products
Change view
Click to view available options
Dimensions (LxW):
5 x 7 in.
18 x 24 cm
20 x 40 cm
8 x 10 in.
24 x 30 cm
10 x 12 in.
30 x 40 cm
Color:
Neutral (Standard)
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (LxW) Color unitSize
10734997 8 x 10 in. Neutral (Standard) Each
10035854 5 x 7 in. Neutral (Standard) Each
10229294 24 x 30 cm Neutral (Standard) Each
10239344 20 x 40 cm Neutral (Standard) Each
10499404 18 x 24 cm Neutral (Standard) Each
10127064 30 x 40 cm Neutral (Standard) Each
10585785 10 x 12 in. Neutral (Standard) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10734997 Supplier Cytiva Supplier No. RPN11649

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use for the toughest demands of research in the life sciences. Cytiva Life Sciences™ Amersham™ Hypercassette™ Autoradiography Cassettes are constructed from strong aluminum and a choice of colors enables color coding of work.

Amersham Hypercassette autoradiography cassettes are constructed from strong aluminum and designed for the toughest demands of life science research. Deep cassettes are 1.5cm in depth, allowing them to accommodate thicker samples. A choice of Hypercassette colors enables color coding of work.

  • Provide maximum contact between film and sample
  • Nonporous pad gives a wipe clean surface, ensuring minimum contamination

TRUSTED_SUSTAINABILITY

Specifications

Description Amersham hypercssette autoradiography cassettes are designed to survive the toughest demands of research in the life sciences.
Length (English) 8 in.
Length (Metric) 203.2 mm
Width (English) 10 in.
Width (Metric) 254 mm
Material Aluminum
Color Neutral (Standard)
For Use With (Application) Light-tight exposures at temperatures below -70°C
Dimensions (LxW) 8 x 10 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.