missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Amersham™ Hypercassette™ Autoradiography Cassette

Use for the toughest demands of research in the life sciences. Cytiva Life Sciences™ Amersham™ Hypercassette™ Autoradiography Cassettes are constructed from strong aluminum and a choice of colors enables color coding of work.

Brand:  Cytiva RPN11650

Code : GE

Additional Details : Weight : 1.39400kg

 View more versions of this product

Product Code. 10585785

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Amersham Hypercassette autoradiography cassettes are constructed from strong aluminum and designed for the toughest demands of life science research. Deep cassettes are 1.5cm in depth, allowing them to accommodate thicker samples. A choice of Hypercassette colors enables color coding of work.

  • Provide maximum contact between film and sample
  • Nonporous pad gives a wipe clean surface, ensuring minimum contamination

Specifications

Specifications

10 x 12 in.
Amersham hypercssette autoradiography cassettes are designed to survive the toughest demands of research in the life sciences.
Light-tight exposures at temperatures below -70°C
Hypercassette, Neutral (Standard)
Neutral (Standard)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers