Learn More
Cytiva Amersham™ Hypercassette™ Autoradiography Cassette
Use for the toughest demands of research in the life sciences. Cytiva Life Sciences™ Amersham™ Hypercassette™ Autoradiography Cassettes are constructed from strong aluminum and a choice of colors enables color coding of work.
Brand: Cytiva RPN11642
Code : GE
Additional Details : Weight : 0.84130kg
Description
Amersham Hypercassette autoradiography cassettes are constructed from strong aluminum and designed for the toughest demands of life science research. Deep cassettes are 1.5cm in depth, allowing them to accommodate thicker samples. A choice of Hypercassette colors enables color coding of work.
- Provide maximum contact between film and sample
- Nonporous pad gives a wipe clean surface, ensuring minimum contamination
Specifications
18 x 24 cm | |
Amersham hypercssette autoradiography cassettes are designed to survive the toughest demands of research in the life sciences. | |
Light-tight exposures at temperatures below -70°C |
Hypercassette, Neutral (Standard) | |
Neutral (Standard) |