missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Amersham™ Hybond™ -P Membranes
Shop All Cytiva Products
Click to view available options
:
30cm x 3m; 1 roll
Description
- Higher mechanical strength than unsupported nitrocellulose allows for stripping and reprobing
- Chemically stable, allowing the use of a range of solvents for rapid destaining
- Protein binding capacity >125μg/cm2
- Pore size 0.45μm
- 8 x 7.5cm membrane matches Amersham™ECL™ precast gels and can be used with the Amersham ECL Gel horizontal electrophoresis system
Specifications
Specifications
| Length (Metric) | 30 cm |
| Width (Metric) | 3 m |
| For Use With (Application) | Protein transfers; Western blotting |
| For Use With (Equipment) | With the Amersham ECL Gel horizontal electrophoresis system |
| Binding Capacity | 125 μg/cm2 |
| Quantity | 1 Roll |
| Format | Roll |
| Material | PVDF |
| Pore Size | 0.45 μm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction