missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Amersham™ Hybond™ Membranes

Product Code. p-3676089 Shop All Cytiva Products
Click to view available options
Quantity:
1 Roll
10 Sheets
50 Discs
50 Sheets
Format:
Disc
Roll
Sheet
Pore Size:
0.2 μm
0.45 μm
Size (Metric):
13.2 cm dia.
20 cm x 3 m
30 cm x 3 m
6 x 8 cm
7 x 8 cm
8.2 cm dia.
9 x 10.5 cm
Unit Size:
0.26kg
1 roll
551g
Each
This item is not returnable. View return policy

Product Code. 11728388

Brand: Cytiva RPN68D

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Unsupported 100% pure nitrocellulose membrane validated for use with all ECL Western and protein blotting applications

  • Excellent sensitivity, resolution and low background for all labeling and detection systems: radioactive, nonradioactive and chromogenic
  • Packaging features include interleaf on both sides of the membrane and airtight resealable bag with marking spot
  • Pore size: 0.2μm and 0.45μm
  • Discs are also available

TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 6 cm
Width (Metric) 8 cm
For Use With (Application) Protein blotting
Quantity 50 Sheets
Format Sheet
Material Nitrocellulose
Pore Size 0.45 μm
Size (Metric) 6 x 8 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.