missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Thin-walled, dome cap, RNase-free PCR tubes (0.5 mL)
Description
Thin-walled, dome-cap PCR tubes allow uniform contact with the thermal cycler temperature block resulting in superior well-to-tube temperature transfer and rapid cycle times. 0.5mL tubes are provided in a box of 1000. Each lot of tubes is certified RNAse- and DNase-free.
Specifications
Specifications
| Color | Clear |
| Volume (Metric) | 0.5 mL |
| Quantity | 1000 Tubes |
| For Use With (Equipment) | Thermal Cyclers |
| Product Line | Ambion |
| Material | Polypropylene |
| Content And Storage | Store at room temperature. |
| Purity or Quality Grade | RNase-Free, DNase-Free |
| Reaction Speed | Fast |
| Shipping Condition | Room Temperature |
| Show More |
For Research Use Only. Not for use in diagnostic procedures.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?