missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amberlite™ IRA-900 Cl ion-exchange resin, Thermo Scientific Chemicals
118.65 GBP valid until 2024-12-31
Use promo code "22914" to get your promotional price.
Use promo code "22914" to get your promotional price.
Click to view available options
Quantity:
100 g
500 g
2.5 kg
Packaging:
Plastic bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Ion exchange resin
Specifications
Physical Form | Beads |
Particle Size | Particle size analysis : uniformity coefficient: <1.8, harmonic mean size: 0.650 to 0.820mm, <0.300mm: <0.5%,> 1.180mm: <3.0% |
Packaging | Plastic bottle |
Volume Total Capacity | (Cl-):> 1.0 eq/L |
Water Retention Capacity | (Cl-): 58 to 64% |
Fieser | 01,511; 02,267; 04,267; 06,302; 07,182 |
Color | Beige/Brown to Ivory |
Quantity | 2.5 kg |
IUPAC Name | tetramethylazanium chloride |
Chemical Name or Material | Amberlite™ IRA-900 |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'