missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amberjet™ 4200-Cl, Thermo Scientific Chemicals
Click to view available options
Quantity:
500 g
2.5 kg
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Physical Form | Beads |
Particle Size | 0.600 to 0.800mm harmonic mean size, 0.5% Max. (<0.425mm), 5.0% Max. (>0.850mm), 1.25 uniformity coefficient Max. |
Volume Total Capacity | (Cl): 1.30 eq/L min. |
Water Retention Capacity | (Cl): 49% to 55% |
Color | Yellow |
Quantity | 2.5 kg |
Chemical Name or Material | Amberjet™ 4200-Cl |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'