missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Amber Glass Extra Wide Neck Jars with Black Urea Screw Caps
Description
- Constructed of amber-colored soda lime glass
- Includes black urea screw cap closure
- Closure lined with wood pulp faced steran (PVDC)
Specifications
Specifications
| Capacity (Metric) | 120 mL |
| Color | Amber |
| Material | Soda Lime Glass |
| Quantity | 20/PK |
| Closure Color | Black |
| Closure Included | Yes |
| Height (Metric) | 63.5 mm |
| Closure Liner | Wood Pulp-faced PVDC |
| Closure Material | Urea |
| Closure Size | 48/R3 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?