missing translation for 'onlineSavingsMsg'
Learn More

AmberChrom™, 50WX8, 50-100 mesh, H-form, Thermo Scientific™

Product Code. 17780689 Shop All Thermo Scientific Chemicals Products
Change view
Click to view available options
Quantity:
100 g
500 g
2.5 kg
Unit Size:
100g
2.5kg
500g
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
17780689 500 g 500g
17770689 100 g 100g
17760689 2.5 kg 2.5kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17780689 Supplier Thermo Scientific Acros Supplier No. 472915000
Request Bulk or Custom Formats

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Chemical Name or Material AmberChromTM
Physical Form Beads
Particle Size 50 to 100 mesh; =<20% (< 180 μm); =<15 % (> 500 μm)
Packaging Plastic bottle
MDL Number 00132726
Water Retention Capacity 50 to 56 % (H form)
Color Beige to Brown
Quantity 500 g
Shipping Condition No special requirements
Product Line Accessories
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.