missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Wide Mouth Packer Glass Bottles with White Polypropylene Caps
Click to view available options
Capacity (English):
0.2 oz.
0.27 oz.
0.5 oz.
1 oz.
2 oz.
4 oz.
8.5 oz.
17 oz.
32 oz.
42.3 oz.
84.5 oz.
Capacity (Metric):
6 mL
8 mL
15 mL
30 mL
60 mL
120 mL
250 mL
500 mL
950 mL
1250 mL
2500 mL
Description
- Wide opening for easy transfer of contents
- Amber color filters out ultraviolet wavelengths, ideal for light sensitive solids
- Classic shape of vitamin bottles, often used in pharmaceutical packaging
- Often used in chemical and environmental applications
- Caps offer good impact strength and pliability, can be remelted after they are formed
- Cap liner is made of a vinyl coating applied to high density polyethylene coated paper and then it is laminated to pulpboard
Specifications
Closure Liner | PTFE/Polyethylene Foam |
Closure Material | Polypropylene |
Closure Size | 70-400 mm |
Diameter (Metric) | 140 mm |
Height (Metric) | 239 mm |
Product Type | Wide Mouth Packer Bottle |
Capacity (Metric) | 2500 mL |
Capacity (English) | 84.5 oz. |
Color | Amber |
Diameter (Metric) Outer Neck | 67 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'