missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Amber Glass Wide Neck Powder Bottles with White Polypropelene Wadless Caps
Use these bottles for general storage needs. Azpack™ Amber Glass Wide Neck Powder Bottles with White Polypropylene Wadless Caps feature fitted white caps ideal for marking.
£40.47 - £155.83
Specifications
Color | Amber |
---|---|
Material | Soda Lime Glass |
Closure Color | White |
Closure Included | Yes |
Mouth | Wide |
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
12307158
|
Azpack™
12307158 |
15 mL | 28/R3 |
£92.52
Pack of 40 |
In Stock
Log in to see stock. |
||||
11377194
|
Azpack™
11377194 |
30 mL | 33/R3 |
£113.00
Pack of 40 |
In Stock
Log in to see stock. |
||||
11308033
|
Azpack™
11308033 |
60 mL | 38/R3 |
£117.65
Pack of 40 |
In Stock
Log in to see stock. |
||||
11318033
|
Azpack™
11318033 |
100 mL | 38/R3 |
£65.33
Pack of 40 |
In Stock
Log in to see stock. |
||||
11328033
|
Azpack™
11328033 |
120 mL | 38/R3 |
£155.83
Pack of 40 |
In Stock
Log in to see stock. |
||||
11338033
|
Azpack™
11338033 |
250 mL | 48/R3 |
£101.00
Pack of 20 |
In Stock
Log in to see stock. |
||||
11348033
|
Azpack™
1323P00028 |
500 mL | 58/R3 |
£145.00
Pack of 20 |
In Stock
Log in to see stock. |
||||
11358033
|
Azpack™
BTF-615-130L |
1000 mL | 63/R3 | ||||||
Description
- Soda lime glass bottle
- Wide mouth
- Includes fitted white polypropylene cap without liner
Specifications
Amber | |
White | |
Wide | |
Wadless Cap |
Soda Lime Glass | |
Yes | |
Polypropylene |