missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Amber Glass Wide Neck Powder Bottles with White Polypropelene Wadless Caps

Product Code. 12307158
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
100 mL
120 mL
250 mL
500 mL
1000 mL
Closure Size:
28/R3
33/R3
38/R3
48/R3
58/R3
63/R3
Unit Size:
Pack of 10
Pack of 20
Pack of 40
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size unitSize
12307158 15 mL 28/R3 Pack of 40
11377194 30 mL 33/R3 Pack of 40
11308033 60 mL 38/R3 Pack of 40
11318033 100 mL 38/R3 Pack of 40
11328033 120 mL 38/R3 Pack of 40
11338033 250 mL 48/R3 Pack of 20
11348033 500 mL 58/R3 Pack of 20
11358033 1000 mL 63/R3 Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Product Code. 12307158 Supplier Azpack™ Supplier No. 12307158
Only null left
Add to basket
Edge
Add to basket

Use these bottles for general storage needs. Azpack™ Amber Glass Wide Neck Powder Bottles with White Polypropylene Wadless Caps feature fitted white caps ideal for marking.

  • Soda lime glass bottle
  • Wide mouth
  • Includes fitted white polypropylene cap without liner

Specifications

Capacity (Metric) 15 mL
Color Amber
Material Soda Lime Glass
Quantity 40/PK
Closure Color White
Closure Included Yes
Mouth Wide
Height (Metric) 55 mm
Closure Material Polypropylene
Closure Size 28/R3
Diameter (Metric) 33 mm
Closure Type Wadless Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.