missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Amber Glass Wide Neck Powder Bottles with Black Urea Screw Caps

Product Code. 12387148
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
100 mL
125 mL
250 mL
500 mL
1000 mL
Closure Size:
28/R3
33/R3
38/R3
48/R3
58/R3
63/R3
Unit Size:
Pack of 10
Pack of 20
Pack of 40
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size unitSize
12387148 500 mL 58/R3 Pack of 20
11358023 15 mL 28/R3 Pack of 40
12317148 30 mL 33/R3 Pack of 40
12327148 60 mL 38/R3 Pack of 40
11368023 100 mL 38/R3 Pack of 40
12347148 125 mL 38/R3 Pack of 40
12367148 250 mL 48/R3 Pack of 20
12397148 1000 mL 63/R3 Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Product Code. 12387148 Supplier Azpack™ Supplier No. 12387148
Only null left
Add to basket
Edge
Add to basket

Use these bottles for general storage applications. Azpack™ Amber Glass Wide Neck Powder Bottles with Black Urea Screw Caps provide protection for light sensitive liquids.

  • Constructed of amber-colored soda lime glass
  • Includes black urea screw cap closure
  • Closure lined with wood pulp faced steran (PVDC)

Specifications

Capacity (Metric) 500 mL
Color Amber
Material Soda Lime Glass
Quantity 20/PK
Closure Color Black
Closure Included Yes
Mouth Wide
Height (Metric) 152 mm
Closure Liner Wood Pulp-faced PVDC
Closure Material Urea
Closure Size 58/R3
Diameter (Metric) 83 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.