missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Amber Glass Narrow Neck Winchester Bottles with Black Urea PVDC-lined Caps

Product Code. 12377108
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
50 mL
100 mL
120 mL
150 mL
500 mL
1000 mL
2500 mL
Closure Size:
20/R3
24/R3
31/R6
Unit Size:
Pack of 10
Pack of 12
Pack of 20
Pack of 40
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size unitSize
12377108 1000 mL 31/R6 Pack of 10
12307108 15 mL 20/R3 Pack of 40
12317108 30 mL 20/R3 Pack of 40
12327108 50 mL 24/R3 Pack of 40
12347108 100 mL 24/R3 Pack of 20
12337108 120 mL 24/R3 Pack of 20
12357108 150 mL 24/R3 Pack of 20
12367108 500 mL 31/R6 Pack of 10
12387108 2500 mL 31/R6 Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Product Code. 12377108 Supplier Azpack™ Supplier No. 12377108
Sample Preparation and Storage Essentials
Use promo code 27996
View all promotions
In Stock
Add to basket
Edge
Add to basket

Constructed of soda lime glass. Azpack™ Amber Glass Narrow Neck Winchester Bottles with Black Urea PVDC-lined Caps contains wood pulp faced steran liner.

  • Amber soda lime glass
  • Black plastic screw cap includes wood pulp faced steran liner (PVDC)

Specifications

Capacity (Metric) 1000 mL
Color Amber
Material Soda Lime Glass
Quantity 10/PK
Width (Metric) 98mm
Closure Color Black
Closure Included Yes
Mouth Narrow
Height (Metric) 242.6 mm
Closure Liner Wood Pulp-faced PVDC
Closure Material Urea
Closure Size 31/R6
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.