missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Amber Glass Narrow Neck Winchester Bottles with Black Polycone Caps

Product Code. p-7015005
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
50 mL
100 mL
120 mL
150 mL
500 mL
1000 mL
2500 mL
Closure Size:
20/R3
24/R3
31/R6
Förpackningsstorlek:
Pack of 10
Pack of 12
Pack of 20
Pack of 40
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Produktkod. Capacity (Metric) Closure Size unitSize
12307118 15 mL 20/R3 Pack of 40
12317118 30 mL 20/R3 Pack of 40
12327118 50 mL 24/R3 Pack of 40
12337118 100 mL 24/R3 Pack of 20
12347118 120 mL 24/R3 Pack of 20
12357118 150 mL 24/R3 Pack of 20
12367118 500 mL 31/R6 Pack of 10
12377118 1000 mL 31/R6 Pack of 10
12397118 2500 mL 31/R6 Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Produktkod. 12307118 Leverantör Azpack™ Leverantörsnummer 12307118
Bara null kvar
Lägg i varukorgen
Edge
Lägg i varukorgen

Constructed of soda lime glass. Azpack™ Amber Glass Narrow Neck Winchester Bottles with Black Polycone Caps protect light sensitive liquids.

  • Amber soda lime glass
  • Includes black polythene cone cap

Specifikationer

Capacity (Metric) 15 mL
Color Amber
Material Soda Lime Glass
Quantity 40/PK
Width (Metric) 29.6mm
Closure Color Black
Closure Included Yes
Mouth Narrow
Height (Metric) 62.7 mm
Closure Liner Polythene Cone
Closure Material Urea
Closure Size 20/R3
Closure Type Screw Cap
Visa mer Visa mindre
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.