missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ AM4 Digital PRO Multi-position Hotplate Stirrer
Shop All Velp Products
Click to view available options
Top Plate Material:
Ceramic-coated Aluminum Alloy
Unit Size:
Each
Description
- Manage four parallel heating plates independently, up to a volume of 20 L each
- SpeedServo™ system ensures constant speed even when the viscosity changes
- 135 mm diameter CerAlTop™ plates, made of aluminum alloy coated with ceramic, ensure temperature homogeneity over entire surface
- High resistance to chemical agents and easy to clean
- Control panel is protected against possible damage caused by liquid spills
- Ideal thermoregulation performance with PT100 Probe and VTF
Specifications
Specifications
| Top Plate Material | Ceramic-coated Aluminum Alloy |
| Voltage | 230 V |
| Size | 135 mm dia. |
| Temperature (Metric) | 20°C to 370°C |
| Type | Magnetic Stirring Hotplate |
| Shape | Round |
| No. of Positions | 4 |
| Max. Container Size | 20 L |
| Stirring Range | 50 to 1500 rpm |
| Warranty | 3 Years |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction